Shop All Pipe Supports
Anvil
Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In
Mfr # 0500362926
Zoro # G2527454
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Complete
- Material Galvanized
- Pipe Size 2 1/2 in, 2 in, 3 1/2 in, 3 in
- Metal Detectable Yes
- Max. Load 390
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500362926
- Zoro # G2527454
- UPC # 690291830679
- Country of Origin United States
- Category Pipe Supports
Dimensions
Pipe Size | 2 1/2 in, 2 in, 3 1/2 in, 3 in |
Width | 4 in |
Roller Length | 2 3/4 in |
For Minimum Pipe Size | 2 in |
For Maximum Pipe Size | 3 1/2 in |
For Pipe Size | 2 in - 3 1/2 in |
Roller Diameter | 1 7/8 in |
Base Size | 8.38 in L x 4 in W |
Overall Length | 8.38 in |
Description
Pipe Roll Stand, Base Material Cast Iron, Base Size 8.38 in L x 4 in W, For Maximum Pipe Size 3 1/2 in, For Minimum Pipe Size 2 in, Load Capacity 390 lb, Mount Type Bolted, Overall Length 8.38 in, Pipe Support Type Roller, Roller Diameter 1 7/8 in, Roller Length 2 3/4 in, Support Material Cast Iron, Support Material Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL67 (302045)
- WATCO QuickTrim Nickel Push Pull Tub Stopper, 1H Overflow Trim Kit (939290-BN)
- LEGEND VALVE 1-1/4" X 3/4" C X M ADAPTER (450-790)
- PRO PRODUCTS Water Neutralizer, Neutra Sul, Eliminate Rotten Egg Smell, 1 gal Bottle, Use With Chemical Feed Pump (HP41N)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5 In (0560504425)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 6 In (0560504433)
- ANVIL Pipe Roll Stand, Cast Iron, 8 To 10 In (0500181060)
- ANVIL Roller Chair, Cast Iron, 2 In (0560503054)
- ANVIL Pipe Roll, Cast Iron, 1 1/2 In (0560501058)
- ANVIL 135 1/2 STEEL ROD COUPLING (0500016308)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 8 In (0560504441)
- Anvil Pipe Supports