Shop All Pipe Supports
Anvil
Pipe Roll, Cast Iron, 6 In
Mfr # 0560505604
Zoro # G1182142
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single
- Material Cast Iron
- Pipe Size 6 in
- Metal Detectable Yes
- Max. Load 1,070
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560505604
- Zoro # G1182142
- UPC # 690291848988
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 6 in |
Width | 11 7/16 in |
For Pipe Size | 6 in |
Roller Length | 6 7/8 in |
Description
Pipe Roll, Cushioned No, For Pipe Size 6 in, Hanger Material Cast Iron, Hanger Material Finish Galvanized, Load Capacity 1,070 lb, Roller Length 6 7/8 in, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ14)
- HOME-FLEX Underground 1 IPS x 1 in. Dia. IPS Polyethylene Elbow (HO6397)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381006000)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr VB (T27859-RB)
- ANVIL 136 3/4 PLTD MI ROD COUPLING (0500319041)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 4 In (0560504417)
- ANVIL 66 1 GAL WLD BM ATTCH W/BOLT (0500300454)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 8 In (0560504441)
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- ANVIL Steel Channe l13/16in (2400700106)
- Anvil Pipe Supports