Shop All Pipe Supports
Anvil
Pipe Roll, Cast Iron, 3 In
Mfr # 0560501082
Zoro # G1218777
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single
- Material Cast Iron
- Pipe Size 3 in
- Metal Detectable Yes
- Max. Load 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0560501082
- Zoro # G1218777
- UPC # 690291847912
- Country of Origin China
- Category Pipe Supports
Dimensions
Pipe Size | 3 in |
Width | 6 7/8 in |
Roller Length | 3 3/4 in |
For Pipe Size | 3 in |
Details
Item | Pipe Roll |
Type | Single |
Material | Cast Iron |
Metal Detectable | Yes |
Max. Load | 700 |
Max. Temp. | 450 Degrees F At Roller |
Standards and Approvals | A-A-1192A ( Type 41), ANSI/MSS SP-69, MSS SP-58 (Type 41), WW-H-171-E (Type 42) |
Cushioned | No |
Required Number of Threaded Rods | 2 |
Roller Material | Cast Iron |
Mount Type | Bolted |
Maximum Operating Temperature | 400 Degrees F |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 41, MSS SP-58, Type 41, WW-H-171-E, Type 42 |
Load Capacity | 700 lb |
Body Material | Cast Iron |
Series | Figure 171 |
Resistance Properties | Corrosion Resistant |
For Use On | Pipe |
Hanger Material | Cast Iron |
Support Material | Cast Iron |
Description
Pipe Roll, Cushioned No, For Pipe Size 3 in, Hanger Material Cast Iron, Hanger Material Finish Not Applicable, Load Capacity 700 lb, Roller Length 3 3/4 in, Support Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/208 HTR-I)
- KOHLER Assembly, Toilet Paper Roller (1014647-SN)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- ZURN FS8 2" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV2)
- ANVIL 66 3/8 GAL WLD BM ATTCH W/BOLT (0500300405)
- ANVIL 66 1 GAL WLD BM ATTCH W/BOLT (0500300454)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5In (0560508178)
- ANVIL Roller Chair, Cast Iron, 4 In (0560503096)
- ANVIL Pipe Roll, Cast Iron, 8 In (0560501132)
- ANVIL 127 3/8 PLASTIC CEILING PLATE (0500015201)
- DURA-BLOK Pipe Support Block, 2500 Lb Load, 5 In H (DB48)
- Anvil Plumbing Accessories