Shop All Pipe Saddles & Shields
Anvil
Pipe Protection Saddle, 3/4 To 1 1/4 In
Mfr # 0500072525
Zoro # G1301824
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Load (Lb.) 1,200 lb
- Pipe Size 3/4 to 1-1/4 in
- Length 12 in
- Insulation Thickness 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500072525
- Zoro # G1301824
- UPC # 690291137860
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 3/4 to 1-1/4 in |
Length | 12 in |
Overall Length | 12 in |
For Pipe Size | 3/4 in to 1 1/4 in |
For Insulation Outside Diameter | 1.3 in |
Details
Item | Pipe Protection Saddle |
Material | Steel |
Max. Load (Lb.) | 1,200 lb |
Insulation Thickness | 2-1/2 in |
Standards and Approvals | A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B) |
Product Type | Pipe Covering Protection Saddle |
Material of Construction | Steel |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B |
Application | Insulated High Temperature Systems |
Load Capacity | 1,200 lb |
Mount Type | Roller |
Features | Weather Tight Covering |
Maximum Operating Temperature | 650 Degrees F |
Insulation Thickness Range | 2-1/2 in |
Description
Pipe Protection Saddle, Finish Not Applicable, For Insulation Outside Diameter 1.3 in, Insulation Thickness Range 2-1/2 in, Load Capacity 1,200 lb, Material Steel, Maximum Operating Temperature 650 Degrees F, Mount Type Roller, Overall Length 12 in, For Pipe Size 3/4 in to 1 1/4 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/8" FNPT Galvanized Reducer (511-330HC)
- MOEN Lift Rod Kit (190851)
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT705ULN#01)
- LEGEND VALVE 2-1/2" GALVANIZED CAP (352-489)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340054)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ANVIL Pipe Saddle Support, Galvanized, 4 In (0500362033)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 4 In (0500176102)
- ANVIL Pipe Protection Saddle, 1 1/2 To 2 1/2 In (0500072046)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- ANVIL Pipe Saddle Support, Galvanized, 6 In (0500362058)
- Anvil Plumbing Accessories