Shop All Pipe Saddles & Shields
Anvil
Pipe Protection Saddle, 3 1/2 To 5 In
Mfr # 0500071105
Zoro # G3379616
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Insulation Thickness 1 in
- Length 12 in
- Max. Load (Lb.) 1,200 lb
- Standards and Approvals A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500071105
- Zoro # G3379616
- UPC # 690291137679
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Length | 12 in |
Pipe Size | 3-1/2 to 5 in |
For Insulation Outside Diameter | 3.5 in |
For Pipe Size | 3 1/2 in to 5 in |
Overall Length | 12 in |
Details
Item | Pipe Protection Saddle |
Material | Steel |
Insulation Thickness | 1 in |
Max. Load (Lb.) | 1,200 lb |
Standards and Approvals | A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B) |
Product Type | Pipe Covering Protection Saddle |
Features | Weather Tight Covering |
Maximum Operating Temperature | 650 Degrees F |
Mount Type | Roller |
Insulation Thickness Range | 1 in |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B |
Application | Insulated High Temperature Systems |
Material of Construction | Steel |
Load Capacity | 1,200 lb |
Description
Pipe Protection Saddle, Finish Not Applicable, For Insulation Outside Diameter 3.5 in, Insulation Thickness Range 1 in, Load Capacity 1,200 lb, Material Steel, Maximum Operating Temperature 650 Degrees F, Mount Type Roller, Overall Length 12 in, For Pipe Size 3 1/2 in to 5 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.0)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-8422)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 In (31500035408000)
- PFISTER Pfister Hose Assy (971-0250)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 4 In (0500175104)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ANVIL Clevis Hanger, Size 4, 1 1/2 To 3 In (0500360342)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 8 In (0500175138)
- ZORO SELECT Stud Guard, PK25 (SGE-516)
- Anvil Pipe Saddles & Shields