Shop All Pipe Saddles & Shields
Anvil
Pipe Protection Saddle, 2 To 2 1/2 In
Mfr # 0500073028
Zoro # G0283771
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12 in
- Pipe Size 2 to 2-1/2 in
- Insulation Thickness 3 in
- Standards and Approvals A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500073028
- Zoro # G0283771
- UPC # 690291137938
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Length | 12 in |
Pipe Size | 2 to 2-1/2 in |
For Insulation Outside Diameter | 2 in |
For Pipe Size | 2 in to 2 1/2 in |
Overall Length | 12 in |
Details
Item | Pipe Protection Saddle |
Material | Steel |
Insulation Thickness | 3 in |
Standards and Approvals | A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B) |
Max. Load (Lb.) | 1,200 lb |
Product Type | Pipe Covering Protection Saddle |
Features | Weather Tight Covering |
Maximum Operating Temperature | 650 Degrees F |
Insulation Thickness Range | 3 in |
Application | Insulated High Temperature Systems |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B |
Material of Construction | Steel |
Mount Type | Roller |
Load Capacity | 1,200 lb |
Description
Pipe Protection Saddle, Finish Not Applicable, For Insulation Outside Diameter 2 in, Insulation Thickness Range 3 in, Load Capacity 1,200 lb, Material Steel, Maximum Operating Temperature 650 Degrees F, Mount Type Roller, Overall Length 12 in, For Pipe Size 2 in to 2 1/2 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Plastic, Brass Strainer, Type: Round with ring (72130)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Male PVC Adapter (PVC 08109 1000HA)
- CHERNE Gripper 18 In T-Handle W/Bypass (272998)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77CLF14501A)
- ANVIL Insulation Protection Shield, 1/2 To 1 In (0500340013)
- ANVIL Pipe Protection Saddle, 1 1/2 To 2 1/2 In (0500072046)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 12 In (0500175153)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- ANVIL Insulation Protect Shield, 3/4 To 1 1/2In (0500340021)
- ANVIL Insulation Protect Shield, 1 1/2 To 4 In (0500340088)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 3 In (0500175088)
- Anvil Plumbing Accessories