Shop All Pipe Saddles & Shields
Anvil
Pipe Protection Saddle, 1 1/2 To 2 1/2 In
Mfr # 0500072046
Zoro # G2952695
original price:
$31.49
18% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Load (Lb.) 1,200 lb
- Standards and Approvals A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B)
- Pipe Size 1-1/2 to 2-1/2 in
- Insulation Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500072046
- Zoro # G2952695
- UPC # 690291137785
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 1-1/2 to 2-1/2 in |
Length | 12 in |
For Insulation Outside Diameter | 1.5 in |
Overall Length | 12 in |
For Pipe Size | 1 1/2 in to 2 1/2 in |
Details
Item | Pipe Protection Saddle |
Material | Steel |
Max. Load (Lb.) | 1,200 lb |
Standards and Approvals | A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B) |
Insulation Thickness | 2 in |
Product Type | Pipe Covering Protection Saddle |
Material of Construction | Steel |
Application | Insulated High Temperature Systems |
Features | Weather Tight Covering |
Load Capacity | 1,200 lb |
Mount Type | Roller |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B |
Insulation Thickness Range | 2 in |
Maximum Operating Temperature | 650 Degrees F |
Description
Pipe Protection Saddle, Finish Not Applicable, For Insulation Outside Diameter 1.5 in, Insulation Thickness Range 2 in, Load Capacity 1,200 lb, Material Steel, Maximum Operating Temperature 650 Degrees F, Mount Type Roller, Overall Length 12 in, For Pipe Size 1 1/2 in to 2 1/2 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (SL038-90)
- REVALVED REVALVED PEX Full Port 1" Brass Ball Valve - Red Handle, Lead-Free (REV100PR)
- ZORO SELECT Pipe Flange, Threaded, Steel, 4"Pipe Size (BULK-PF-600)
- THRIFCO PLUMBING 3/4 Inch Copper X 1/2 Inch FIP Female Adapter (5436128)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 4 In (0500176102)
- ANVIL Pipe Saddle Support, Galvanized, 8 In (0500362066)
- ANVIL Insulation Protect Shield, 3 1/2 To 4 In (0500340112)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500360367)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 3 In (0500175088)
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- ARMACELL Tundra Self Sealing 1/2 in. X 1/2 in. L Polyethylene Foam Pipe Insulation Elbow (PF12058T2TU0)
- Anvil Pipe Saddles & Shields