Shop All Pipe Saddles & Shields
Anvil
Pipe Covering Protection Saddle, 8 In
Mfr # 0500072103
Zoro # G3406672
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards and Approvals A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B)
- Max. Load (Lb.) 1,800 lb
- Insulation Thickness 2 in
- Pipe Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500072103
- Zoro # G3406672
- UPC # 690291137815
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 8 in |
Length | 12 in |
For Insulation Outside Diameter | 8 in |
Overall Length | 12 in |
For Pipe Size | 8 in |
Details
Item | Pipe Protection Saddle |
Material | Steel |
Standards and Approvals | A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B) |
Max. Load (Lb.) | 1,800 lb |
Insulation Thickness | 2 in |
Product Type | Pipe Covering Protection Saddle |
Application | Insulated High Temperature Systems |
Mount Type | Roller |
Load Capacity | 1,200 lb |
Features | Weather Tight Covering |
Maximum Operating Temperature | 650 Degrees F |
Material of Construction | Steel |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B |
Insulation Thickness Range | 2 in |
Description
Pipe Protection Saddle, Finish Not Applicable, For Insulation Outside Diameter 8 in, Insulation Thickness Range 2 in, Load Capacity 1,200 lb, Material Steel, Maximum Operating Temperature 650 Degrees F, Mount Type Roller, Overall Length 12 in, For Pipe Size 8 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 2.886", 3.182" (TBC312)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD300EZ)
- MUELLER Stop & Waste Valve 1/2" (220-1-12)
- ZORO SELECT 1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG08)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ANVIL Pipe Protection Saddle, 1 1/2 To 2 1/2 In (0500072046)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340120)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 4 In (0500175104)
- ANVIL Insulation Protection Shield, 1/2 To 1 In (0500340013)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 10 In (0500176144)
- Anvil Pipe Saddles & Shields