Shop All Pipe Saddles & Shields
Anvil
Pipe Covering Protection Saddle, 4 To 5In
Mfr # 0500073523
Zoro # G3016097
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Insulation Thickness 4 in
- Pipe Size 4 to 5 in
- Standards and Approvals A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B)
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500073523
- Zoro # G3016097
- UPC # 690291138003
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 4 to 5 in |
Length | 12 in |
For Insulation Outside Diameter | 4 in |
For Pipe Size | 4 in to 5 in |
Overall Length | 12 in |
Details
Item | Pipe Protection Saddle |
Material | Steel |
Insulation Thickness | 4 in |
Standards and Approvals | A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B) |
Max. Load (Lb.) | 1,200 lb |
Product Type | Pipe Covering Protection Saddle |
Load Capacity | 1,200 lb |
Application | Insulated High Temperature Systems |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B |
Mount Type | Roller |
Maximum Operating Temperature | 650 Degrees F |
Features | Weather Tight Covering |
Insulation Thickness Range | 4 in |
Material of Construction | Steel |
Description
Pipe Protection Saddle, Finish Not Applicable, For Insulation Outside Diameter 4 in, Insulation Thickness Range 4 in, Load Capacity 1,200 lb, Material Steel, Maximum Operating Temperature 650 Degrees F, Mount Type Roller, Overall Length 12 in, For Pipe Size 4 in to 5 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 39A, Federal Specification A-A-1192A, Type 39B, MSS SP-58, Type 39A, MSS SP-58, Type 39B, WW-H-171-E, Type 40A, WW-H-171-E, Type 40B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Chrome Plated Quarter Turn Repair Stop Valve (S10355)
- ELKAY Drain Replacement Kit, for EZ models (97970C)
- ZORO SELECT Push and Pull Drain Stopper, Silver (35255)
- KEENEY MFG FLUSH VALVE -TOTO GRB 3"" (K835-12)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340138)
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In (0500173406)
- ANVIL Insulation Protection Shield, 3/8 To3/4In (0500340005)
- ANVIL Clevis Hanger, Size 4, 1 1/2 To 3 In (0500360342)
- ANVIL Pipe Covering Protection Saddle, 3 To 5In (0500072061)
- ANVIL 260ISS 10 GAL INS SADDLE SYS (0500360409)
- ARMACELL Pipe Insulation 3/4"X6' (PR12078UWTU0)
- Anvil Plumbing Accessories