Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Malleable Iron Pressure Service Extension
Mfr # 0310095419
Zoro # G800714418
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Extender
- Fitting Connection Type MNPT x FNPT
- Standards ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310095419
- Zoro # G800714418
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Flange Outside Diameter | 1/2 in |
Overall Length | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Extender, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/2 in, Male, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302328)
- NDS DRAIN SQR HD LWPROFIL12in. (1221)
- CHARLOTTE PVC004001000HA 2 in Sanitary Tee (42679)
- TOTO Stop Repair, Kit Replacing 10077, 1" Angle (10077T3-PM)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361330905)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030002)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361302409)
- ANVIL FNPT, Cast Iron Cross, Class 125 (0300109006)
- ANVIL Flanged x FNPT, Cast Iron Pipe Flange (0308500305)
- ANVIL FNPT, Cast Iron 45 Degree Elbow, Class 125 (0300028206)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361167604)
- Anvil Fittings