Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Forged Steel Hex Bushing, Class 6000
Mfr # 0361333107
Zoro # G703541319
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361333107
- Zoro # G703541319
- UPC # 690291090493
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 2 33/64 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size (Fittings) | 2" x 1/2" |
Description
Hex Bushing, Forged Steel, Black Oxide, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Male, NPT, 1/2 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 X 3-1/2 Inch Brass Nipple (5319076)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brass (48700-FA-PB-G-2P)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497)
- THOGUS Nylon Garden Hose Cap Fght (GHC12/N)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361330509)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200009)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089206)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000203)
- ANVIL FNPT, Forged Steel 90 Degree Elbow, Class 6000 (0361201809)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087002)
- B & K STZ Industries 1/2 in. FIP each Black Malleable Iron Cap (310UPCA-12)
- Anvil Fittings