Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Forged Steel Hex Bushing, Class 6000
Mfr # 0361332604
Zoro # G1495290
original price:
$12.85
31% off
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361332604
- Zoro # G1495290
- UPC # 690291090455
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 2" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Hex Bushing, Forged Steel, Black Oxide, Class Class 6000, For Pipe Schedule XXS/XXH, 1 1/2 in, Male, NPT, 1 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1220X50)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1A1M2U1-300)
- DESIGN HOUSE Toilet Seat Round Oak (561241)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF 1170-UT-2 1/2)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333404)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333305)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333503)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310517008)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001406)
- ANVIL 1-1/4", Cast Iron Hex Head Plug (0318901923)
- ZORO SELECT Black Nipple, Welded, 2x14 (793MF9)
- Anvil Fittings