Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Forged Steel Hex Bushing, Class 6000
Mfr # 0361331309
Zoro # G4964425
original price:
$5.93
15% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361331309
- Zoro # G4964425
- UPC # 069029109033
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 1-3/8" |
Pipe Size (Fittings) | 1" x 1/2" |
Outside Dia. | 1-3/8" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Hex Bushing, Forged Steel, Black Oxide, Class Class 6000, For Pipe Schedule XXS/XXH, 1 in, Male, NPT, 1/2 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Pentair EV927074 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7925)
- LEGEND VALVE 3/4" T-545 IPS SILLCOCK (107-404)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 1 ft Length (8128)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300044005)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090006)
- ANVIL Flanged x FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300200409)
- ANVIL 1-1/4 x 5 Black Steel Pipe Nipple, Lead Free, 150 PSI (0830029609)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361177504)
- ANVIL 8700126157 .5 in. Malleable Iron Pipe Fitting Black 45 Degree Elbow (230078)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907284)
- Anvil Black Pipe Fittings