Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Forged Steel Hex Bushing, Class 6000
Mfr # 0361330509
Zoro # G803559450
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361330509
- Zoro # G803559450
- UPC # 690291090257
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/8 in |
Pipe Size (Fittings) | 1/2" x 3/8" |
Hex Size | 57/64 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Hex Bushing, Forged Steel, Black Oxide, Class Class 6000, For Pipe Schedule XXS/XXH, 1/2 in, Male, NPT, 3/8 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" Iron Pipe Cap, 10PK (IW-CAP-1/2-10)
- SANIFLOW JUNIOR PLUS HAND DRYER - WHITE (M88APLUS-UL)
- ZORO SELECT 1/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADK6)
- GROHE Faucet Cartridge, Plastic, 1-3/8" L (46374000)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333107)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332406)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300049608)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310067400)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200074)
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308011600)
- GIZMO 8700144507 Black Steel Pipe Nipple 2 x 2.25 in. (GI612028)
- Anvil Fittings