Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Cast Iron Hex Bushing
Mfr # 0318907805
Zoro # G400714382
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Bushing
- Fitting Connection Type MNPT x FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Connection Type Male NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318907805
- Zoro # G400714382
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Hex Bushing, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Male, NPT, 3/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (S-6080)
- ZENNA HOME Zenna Home Cottage 9114W Wall Cabinet, 1-Shelf, 2-Door, Wood, White (9114W)
- ZORO SELECT 2" x 1" FNPT Galvanized Reducer (1XKW9)
- PROPLUS PVC COUPLING, 1-1/4 IN (2901623)
- ANVIL MNPT x FNPT, Cast Iron Hex Bushing (0318907763)
- ANVIL MNPT x FNPT, Cast Iron Hex Bushing (0318907482)
- ANVIL MNPT x FNPT, Cast Iron Hex Bushing (0318907441)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062609)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361157001)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310538004)
- BILLCO STZ Industries 1/2 in. FIP each X 1/2 in. D FIP each Black Malleable Iron Coupling (316UPMCO-12)
- Anvil Fittings