Anvil

MNPT x FNPT, Cast Iron Hex Bushing


product price: $10.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Cast Iron
  • Specific Fitting Shape Hex Bushing
  • Fitting Connection Type MNPT x FNPT
  • Standards ASTM A105, ASTM A182, ASTM A350
  • Pipe Fitting Connection Type Male NPT x Female NPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size (Fittings) 1" x 2"
Fitting Side A Nominal Pipe Size 2 in
Fitting Side B Nominal Pipe Size 1 in

Description

Hex Bushing, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Male, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.