Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Cast Iron Hex Bushing
Mfr # 0318907482
Zoro # G600714366
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Bushing
- Fitting Connection Type MNPT x FNPT
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Size (Fittings) 1-1/2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318907482
- Zoro # G600714366
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Hex Bushing, Cast Iron, Class Class 125, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 3/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB02)
- JONES STEPHENS Oil Rubbed Bronze Quarter Turn Angle Stop 5/8" OD x 3/8" OD (S4203RB)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2-304)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Branch Tee (700072-1008)
- ANVIL MNPT x FNPT, Cast Iron Hex Bushing (0318907763)
- ANVIL MNPT x FNPT, Cast Iron Hex Bushing (0318907441)
- ANVIL MNPT x FNPT, Cast Iron Hex Bushing (0318907805)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (0310017207)
- ANVIL Flanged, Cast Iron 90 Degree Elbow, Class 125 (0306000803)
- ANVIL 1 x 1-1/2 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830023800)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089206)
- Anvil Fittings