Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000
Mfr # 0361335201
Zoro # G5672642
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361335201
- Zoro # G5672642
- UPC # 690291090646
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 1-1/2" |
Hex Size | 3-1/2" |
Outside Dia. | 3-1/2" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 3 in, Male, NPT, 1 1/2 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Y DBL 3 in. HXHXHXH (PVC006111000)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VMC4)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99260-TT)
- ELKAY Lustertone Iconix 16Ga Ss 16X18.5X8 Single Undermt Sink W Perfect Drain (ELUHH1316TPD)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332505)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330202)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330103)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310062005)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822166)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908324)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310019203)
- Anvil Black Pipe Fittings