Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000
Mfr # 0361332505
Zoro # G9087732
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361332505
- Zoro # G9087732
- UPC # 690291090448
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 2" |
Hex Size | 2" |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 1 1/2 in, Male, NPT, 3/4 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compr Stainless Steel Mini Ball Valve Inline (2A-MB2LPFA-SSP)
- PAMEX Vina Collection Single Robe Hook Bright Chrome Finish (BC14CP21)
- ZORO SELECT Tubing, EPDM 5/8 In OD, 100 Ft. (1526-375625)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361335201)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361336506)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361331200)
- ANVIL FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (0361111404)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027206)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908845)
- BILLCO Corporation 3/8 in. FPT Black Steel Cap (753288000285)
- Anvil Fittings