Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000
Mfr # 0361332406
Zoro # G8561183
original price:
$11.86
30% off
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361332406
- Zoro # G8561183
- UPC # 690291090431
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 2" |
Outside Dia. | 2" |
Pipe Size (Fittings) | 1-1/2" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 1 1/2 in, Male, NPT, 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6508 56 18WP2)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ACF00039)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 11-1/2"L (2140CIG)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC34100JR)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330301)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361334402)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332703)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330202)
- ANVIL FNPT, Black Forged Steel Merchant Coupling, Class 300 (0320201031)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200009)
- LEGEND VALVE 1/2 X 1/4 BLACK RED. COUPLING (350-524C)
- Anvil Fittings