Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000
Mfr # 0361331804
Zoro # G8561156
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361331804
- Zoro # G8561156
- UPC # 690291090370
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 1-3/4" |
Pipe Size (Fittings) | 1-1/4" x 1/2" |
Hex Size | 1-3/4" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 1 1/4 in, Male, NPT, 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1-1/2" NPS Drain Size, 2-7/8" Flange, 1-1/2" L, Brass (BKDR-335BR)
- APOLLO VALVES Pressure Vacuum Breaker, 8 3/8 in H, 1 in (4A505A2F)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1-1/4" Pipe Size, MIP x CTS Socket Hub (4136-012)
- KINGSTON BRASS Kitchen Side Sprayer, Polished Brass (KBSPR12)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330806)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332000)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332406)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030804)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310105804)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901329)
- LEGEND VALVE 3" BLACK CAP (350-490C)
- Anvil Black Pipe Fittings