Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000
Mfr # 0361330301
Zoro # G0319019
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361330301
- Zoro # G0319019
- UPC # 690291090233
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 1/8" |
Outside Dia. | 7/8" |
Hex Size | 7/8" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 1/2 in, Male, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Korky Universal Toilet Repair Kit (4010PK)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- HOME-FLEX Csst Fit Replacement 6Pc (11-057C)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330004)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361331903)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361334402)
- ANVIL Female Socket, Forged Steel Anvilet (0766260269)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310002407)
- ANVIL Socket Weld, Black Forged Steel Half Coupling, Class 3000 (0362073603)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNL1)
- Anvil Black Pipe Fittings