Anvil

MNPT, Forged Steel Square Head Plug, Class 6000


product price: $2.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Forged Steel
  • Specific Fitting Shape Square Head Plug
  • Fitting Schedule/Class Class 6000
  • Basic Pipe Fitting Material Metal
  • Fitting Connection Type MNPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size (Fittings) 3/4"

Description

Square Head Plug, 3/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 6000, Male NPT, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.