Shop All Black Pipe Fittings
Anvil
MNPT, Forged Steel Square Head Plug, Class 6000
Mfr # 0361300809
Zoro # G403514064
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361300809
- Zoro # G403514064
- UPC # 690291089909
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Description
Square Head Plug, 1/2 in Nominal Pipe Size, Forged Steel, Black, Class Class 6000, Male NPT, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 4in. x 2in. Saddle Tee Conversion Kit with Gasket (S26010)
- X-RISER 3/4 in. MPT x 3/4 in. IPS SDR 11 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-17C-12-36-L-ZDC)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 20GA Brass 1-1/2"x8" (2238-20)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (008044)
- ANVIL MNPT, Forged Steel Square Head Plug, Class 6000 (0361301005)
- ANVIL FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (0361111404)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361177504)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501200)
- ANVIL FNPT, Forged Steel Anvilet (0766260392)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300049608)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002854)
- Anvil Fittings