Shop All Black Pipe Fittings
This Product is Discontinued
Anvil
MNPT, Forged Steel Hex Head Plug, Class 6000 (Discontinued)
Mfr # 0361313208
Zoro # G7448646
This Product is Discontinued
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361313208
- Zoro # G7448646
- UPC # 69029109003
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Hex Size | 1-1/16" |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Hex Head Plug, Class 3000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.