Shop All Black Pipe Fittings
Anvil
MNPT, Forged Steel Hex Head Plug, Class 6000
Mfr # 0361313208
Zoro # G503559453
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361313208
- Zoro # G503559453
- UPC # 690291090035
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Hex Size | 1 1/16 in |
Description
Hex Head Plug, 3/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 6000, Male NPT, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 12mm x 1/4" Male BSPT (R) (PT12-02)
- GROHE Tempesta Ntempcosmopolitan 100 Iv Headsh (26043EN1)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 12/DC)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361313802)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361314008)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822661)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (0310508809)
- ANVIL MNPT, Forged Steel Square Head Plug, Class 6000 (0361300809)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361177405)
- ANVIL UNION GRND JNT 1.5""GALV (8700163606)
- Anvil Fittings