Shop All Black Pipe Fittings
Anvil
MNPT, Black Forged Steel Square Head Plug, Class 3000
Mfr # 0361302409
Zoro # G5500117
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361302409
- Zoro # G5500117
- UPC # 690291089985
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 4" |
Pipe Size (Fittings) | 4" |
Description
Square Head Plug, 4 in Nominal Pipe Size, Forged Steel, Black, Class Class 6000, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Nickel Bronze, Round, Top (LC-FR05NI)
- SLOAN Repair Kit Sh1009A Repair Kit F/Ac450 2.5 (4328471)
- HONEYWELL Mp953C1026 Valve Actuator (MP953C1026)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB16)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361300403)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361300205)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361301807)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900925)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027008)
- ANVIL FNPS, Steel Merchant Coupling (0320200447)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y34)
- Anvil Fittings