Shop All Black Pipe Fittings
Anvil
MNPT, Black Forged Steel Round Head Plug, Class 3000
Mfr # 0361325806
Zoro # G2282239
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Round Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361325806
- Zoro # G2282239
- UPC # 690291090172
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1-11/16" |
Description
Round Head Plug, 1 1/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKSĂ‚ LF Brass Full Port Ball Valve - Threaded - 1/2 (LFBV103)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" latch lock (JF-100T-LH)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (p-60)
- LEGEND VALVE 1/2" T-422 IPS GLOBE VALVE (103-113)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308002005)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023403)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087002)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361314008)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089404)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310031000)
- LEGEND VALVE 6" BLACK CAP (350-493)
- Anvil Black Pipe Fittings