Shop All Black Pipe Fittings
Anvil
MNPT, Black Forged Steel Round Head Plug, Class 3000
Mfr # 0361324601
Zoro # G2840507
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Round Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361324601
- Zoro # G2840507
- UPC # 690291090110
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 13/32" |
Description
Round Head Plug, 1/8 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 3", socket, PVC, Y Strainer, 150 psi (YS10300S)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-16mm Tube OD x 1/2" MBSPT (ZUSA-TF-PTC-69)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 5m, PK20 (KE5K3S-75)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 3/4" Wall (744-AC13834SSPT)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822786)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361301401)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361100407)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040001)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310001201)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001604)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300059003)
- Anvil Fittings