Shop All Black Pipe Fittings
Anvil
MNPT, Black Forged Steel Hex Head Plug, Class 3000
Mfr # 0361314206
Zoro # G5551664
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361314206
- Zoro # G5551664
- UPC # 690291090080
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 3" |
Pipe Size (Fittings) | 2-1/2" |
Hex Size | 3" |
Description
Hex Head Plug, 2 1/2 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - WHITE (209661)
- POLYJOHN Toilet, Portable, Pewter Assy, Urinal (PJN3-1005)
- JET SWET Kit 1/2 to 1.00 In w/o Case (2000)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361312606)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361312408)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361325608)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029608)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310052402)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500400)
- L.H. DOTTIE L.H. Dottie 2'' Malleable Iron Floor Flange, 5PK (FF200)
- Anvil Black Pipe Fittings