Shop All Black Pipe Fittings
Anvil
MNPT, Black Forged Steel Hex Head Plug, Class 3000
Mfr # 0361312606
Zoro # G9465653
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361312606
- Zoro # G9465653
- UPC # 690291090004
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 5/16" |
Outside Dia. | 5/8" |
Pipe Size (Fittings) | 1/4" |
Description
Hex Head Plug, 1/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Edgestone Towel Ring Bright Chrome (YB4686CH)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4999-SS)
- PFISTER Pfister Contempra Water Saving Showerhead Chrome (015-NC11)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Tee (E7WWW-6L1.5)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361312408)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361314206)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310106000)
- ANVIL FNPT, Forged Steel Elbow (0361200603)
- ANVIL FNPT, Malleable Iron Coupling, Class 150 (0310079603)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing (0318906484)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156007)
- Anvil Fittings