Shop All Black Pipe Fittings
Anvil
MNPT, Black Forged Steel Hex Head Plug, Class 3000
Mfr # 0361312408
Zoro # G2840531
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361312408
- Zoro # G2840531
- UPC # 690291089992
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 7/16" |
Hex Size | 7/16" |
Description
Hex Head Plug, 1/8 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS PLUG THREADED 3"" PVC (P1153)
- PENTAIR/PENTEK Housing Wrench (150416-75)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNI05)
- T&S BRASS Faucet8" Ctr Wall 12" Noz For - Part# Bk-0231 (BK-0231)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361312606)
- ANVIL MNPT, Black Forged Steel Hex Head Plug, Class 3000 (0361314206)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901261)
- ANVIL 1/2", Malleable Iron Round Cap (0318900123)
- ANVIL FNPT, Steel Easy Alignment Coupling, Class 150 (0320201817)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310022801)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC7)
- Anvil Black Pipe Fittings