Shop All Lock Nuts
Anvil
Lock Nut, 1.5", Steel, Galvanized
Mfr # 8700162707
Zoro # G3251146
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1.5"
- Material Steel
- Finish Galvanized
- System of Measurement Inch
- Locknut Series NE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1.5" |
Details
Item | Lock Nut |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Locknut Series | NE |
Description
Anvil International offers the broadest line of Steel Pipe Couplings in galvanized finish. Every fitting is manufactured and tested to meet Anvil’s strict quality standards. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.120.0040)
- ARROW FASTENER Cable Staples, Round Crown, 3/8 in Leg L, Steel (256)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (9083692)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9207)
- ANVIL MI LOCK NUT 2"" FX (8700162756)
- ANVIL Lock Nut, 1", Galvanized (8700162608)
- ANVIL Lock Nut, 1.25", Galvanized (8700162657)
- REED CROSSHEAD LOCKNUT COLLAR 93142 (H6CLN)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 5 PK (08213)
- MIDWEST FASTENER Serrated Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 6 PK (33772)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 25 PK (4CAL3)
- Anvil Lock Nuts