Shop All Pipe Saddles & Shields
Anvil
Insulation Protection Shield, 6 In
Mfr # 0500340146
Zoro # G1208234
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards and Approvals A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41)
- Gauge 16
- Insulation OD 10 41/64 in
- Type 12B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500340146
- Zoro # G1208234
- UPC # 069029114570
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Length | 18 in |
Pipe Size | 6-8 in |
Overall Length | 18 in |
For Pipe Size | 6 in to 8 in |
For Insulation Outside Diameter | 10.6 in |
Details
Item | Protection Shield |
Material | Steel |
Standards and Approvals | A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41) |
Gauge | 16 |
Insulation OD | 10 41/64 in |
Type | 12B |
Insulation Thickness | 1 to 2 in |
Finish | Pre-Galvanized |
Product Type | Insulation Protection Shield |
Maximum Operating Temperature | 150 Degrees F |
Features | Chamfered Cupped Ends for Non-Sharp Edges |
Minimum Operating Temperature | -32 Degrees F |
Metal Material Gauge | 16 ga |
Insulation Thickness Range | 1 in to 2 in |
Application | Outside of Foam or Fiber Glass Insulation |
Mount Type | Clevis Hanger |
Material of Construction | Pre-Galvanized Steel |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41 |
Description
Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 10.6 in, Insulation Thickness Range 1 in to 2 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 18 in, For Pipe Size 6 in to 8 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41, Application Outside of Foam or Fiber Glass Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compr Stainless Steel Ball Valve Inline (4A-B6LJ2-SSP)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- ZORO SELECT 2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-253)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, White (25875-0)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 4 In (0500176102)
- ANVIL 260ISS 10 GAL INS SADDLE SYS (0500360409)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340054)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 4 In (0500175104)
- ANVIL Clevis Hanger, Size 4, 1 1/2 To 3 In (0500360342)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500360367)
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In (0500173406)
- Anvil Plumbing Accessories