Shop All Pipe Saddles & Shields
Anvil
Insulation Protection Shield, 5 To 6 In
Mfr # 0500340138
Zoro # G2852184
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards and Approvals A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41)
- Length 18 in
- Max. Load (Lb.) 1140
- Pipe Size 5 to 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500340138
- Zoro # G2852184
- UPC # 690291145698
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Length | 18 in |
Pipe Size | 5 to 6 in |
For Pipe Size | 5 in to 6 in |
Overall Length | 18 in |
For Insulation Outside Diameter | 9.6 in |
Details
Item | Protection Shield |
Material | Steel |
Standards and Approvals | A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41) |
Max. Load (Lb.) | 1140 |
Type | 11B |
Insulation OD | 9 41/64 in |
Insulation Thickness | 1-1/2 to 2 in |
Gauge | 16 |
Finish | Pre-Galvanized |
Product Type | Insulation Protection Shield |
Metal Material Gauge | 16 ga |
Insulation Thickness Range | 1 1/2 in to 2 in |
Mount Type | Clevis Hanger |
Minimum Operating Temperature | -32 Degrees F |
Application | Outside of Foam or Fiber Glass Insulation |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41 |
Maximum Operating Temperature | 150 Degrees F |
Material of Construction | Pre-Galvanized Steel |
Features | Chamfered Cupped Ends for Non-Sharp Edges |
Description
Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 9.6 in, Insulation Thickness Range 1 1/2 in to 2 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 18 in, For Pipe Size 5 in to 6 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41, Application Outside of Foam or Fiber Glass Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO DWV No Hub Soil Pipe Adapter, Cast Bronze (805N 2X2)
- ZSI Beta Clamp Assembly, Single, 0.81 In Hose (S3008H)
- WESTBRASS Floating No-Hole Overflow Faceplate in Oil Rubbed Bronze (D980R-12)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 12, 12mm Tube Size, Black (ZUSA-TF-PTC-542)
- ANVIL Insulation Protection Shield, 3/4 To 2 In (0500340039)
- ANVIL Insulation Protection Shield, 5 In (0500340104)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 4 In (0500176102)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 8 In (0500175138)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 3 In (0500175088)
- Anvil Pipe Saddles & Shields