Shop All Pipe Saddles & Shields
Anvil
Insulation Protection Shield, 5 In
Mfr # 0500340104
Zoro # G0583651
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Insulation Thickness 1 in
- Type 9B
- Insulation OD 7 41/64 in
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500340104
- Zoro # G0583651
- UPC # 690291145667
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 5 in |
Length | 18 in |
For Insulation Outside Diameter | 7.6 in |
Overall Length | 18 in |
Details
Item | Protection Shield |
Material | Steel |
Insulation Thickness | 1 in |
Type | 9B |
Insulation OD | 7 41/64 in |
Gauge | 16 |
Standards and Approvals | A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41) |
Finish | Pre-Galvanized |
Product Type | Insulation Protection Shield |
Mount Type | Clevis Hanger |
Insulation Thickness Range | 1 in |
Metal Material Gauge | 16 ga |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41 |
Maximum Operating Temperature | 150 Degrees F |
Material of Construction | Pre-Galvanized Steel |
Minimum Operating Temperature | -32 Degrees F |
Description
Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 7.6 in, Insulation Thickness Range 1 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 18 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Supply Elbow With Check Valve (22173-AF)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-H)
- ZORO SELECT 3/8" MNPT x 1/4" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN3)
- CHICAGO FAUCET Clip (2500-016JKNF)
- ANVIL Clevis Hanger, Size 4, 1 1/2 To 3 In (0500360342)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ANVIL Pipe Saddle Support, Galvanized, 6 In (0500362058)
- ANVIL Insulation Protection Shield, 1/2 To 1 In (0500340013)
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In (0500360391)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340054)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340138)
- Anvil Plumbing Accessories