Shop All Pipe Saddles & Shields
Anvil
Insulation Protection Shield, 3/8 To3/4In
Mfr # 0500340005
Zoro # G0330075
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size 3/8 to 3/4 in
- Insulation OD 1 29/32 in
- Insulation Thickness 1/2 in
- Type X1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500340005
- Zoro # G0330075
- UPC # 069029114556
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 3/8 to 3/4 in |
Length | 12 in |
For Insulation Outside Diameter | 1.9 in |
Overall Length | 12 in |
For Pipe Size | 3/8 in to 3/4 in |
Details
Item | Protection Shield |
Material | Steel |
Insulation OD | 1 29/32 in |
Insulation Thickness | 1/2 in |
Type | X1A |
Standards and Approvals | A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41) |
Gauge | 18 |
Finish | Pre-Galvanized |
Product Type | Insulation Protection Shield |
Minimum Operating Temperature | -32 Degrees F |
Metal Material Gauge | 18 ga |
Material of Construction | Pre-Galvanized Steel |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41 |
Mount Type | Clevis Hanger |
Insulation Thickness Range | 1/2 in |
Maximum Operating Temperature | 150 Degrees F |
Description
Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 1.9 in, Insulation Thickness Range 1/2 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 12 in, For Pipe Size 3/8 in to 3/4 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Integral Stop Stem, For Faucets (23-0191)
- ZSI Beta Clamps, Smoothie Twin, 1/4 In Hose (T2004H)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size (838-338)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ANVIL Pipe Saddle Support, Galvanized, 6 In (0500362058)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340070)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 4 In (0500176102)
- ANVIL Insulation Protect Shield, 3 1/2 To 4 In (0500340112)
- V3GATE, LLC Thomas And Betts Lamson .75in. Non Metallic Conduit Body Type T E983E-CTN (E983E-CTN)
- Anvil Plumbing Accessories