Shop All Pipe Saddles & Shields
Anvil
Insulation Protection Shield, 1/2 To 1 In
Mfr # 0500340013
Zoro # G1322693
original price:
$11.32
9% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Gauge 18
- Pipe Size 1/2 to 1 in
- Insulation OD 2 3/8 in
- Insulation Thickness 1/2 to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500340013
- Zoro # G1322693
- UPC # 690291145575
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 1/2 to 1 in |
Length | 12 in |
Overall Length | 12 in |
For Insulation Outside Diameter | 2.4 in |
For Pipe Size | 1/2 in to 1 in |
Details
Item | Protection Shield |
Material | Steel |
Gauge | 18 |
Insulation OD | 2 3/8 in |
Insulation Thickness | 1/2 to 3/4 in |
Type | 1A |
Standards and Approvals | A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41) |
Finish | Pre-Galvanized |
Product Type | Insulation Protection Shield |
Minimum Operating Temperature | -32 Degrees F |
Insulation Thickness Range | 1/2 in to 3/4 in |
Maximum Operating Temperature | 150 Degrees F |
Material of Construction | Pre-Galvanized Steel |
Mount Type | Clevis Hanger |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41 |
Metal Material Gauge | 18 ga |
Description
Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 2.4 in, Insulation Thickness Range 1/2 in to 3/4 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 12 in, For Pipe Size 1/2 in to 1 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Three Function Diverter Trim Stainless (T11876-SS)
- PARKER 1/2" CPI x MNPT SS Male Connector (8-8 FBZ-SS)
- KOHLER Plunger Assy, Brass (1037022-BV)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340120)
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In (0500360391)
- ANVIL Pipe Protection Saddle, 3/4 To 1 1/2 In (0500071527)
- ANVIL Insulation Protection Shield, 5 In (0500340104)
- ANVIL Pipe Covering Protection Saddle, 3 To 5In (0500072061)
- ANVIL Clevis Hanger, Size 4, 1 1/2 To 3 In (0500360342)
- JONES STEPHENS Caddy Tray, Nipple 3/4", 66 pcs. Cap (N70075)
- Anvil Pipe Saddles & Shields