Shop All Pipe Saddles & Shields
Anvil
Insulation Protection Shield, 1 To 3 In
Mfr # 0500340070
Zoro # G0375216
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Gauge 18
- Standards and Approvals A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41)
- Insulation Thickness 1 to 2 in
- Type 7A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500340070
- Zoro # G0375216
- UPC # 069029114563
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 1 to 3 in |
Length | 12 in |
For Insulation Outside Diameter | 5.6 in |
For Pipe Size | 1 in to 3 in |
Overall Length | 12 in |
Details
Item | Protection Shield |
Material | Steel |
Gauge | 18 |
Standards and Approvals | A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41) |
Insulation Thickness | 1 to 2 in |
Type | 7A |
Insulation OD | 5 9/16 in |
Finish | Pre-Galvanized |
Product Type | Insulation Protection Shield |
Metal Material Gauge | 18 ga |
Material of Construction | Pre-Galvanized Steel |
Insulation Thickness Range | 1 in to 2 in |
Application | Outside of Foam or Fiber Glass Insulation |
Features | Chamfered Cupped Ends for Non-Sharp Edges |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41 |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -32 Degrees F |
Mount Type | Clevis Hanger |
Description
Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 5.6 in, Insulation Thickness Range 1 in to 2 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 12 in, For Pipe Size 1 in to 3 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41, Application Outside of Foam or Fiber Glass Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Body 1/2In Cross Barb Nozzle (Y8231015)
- SPEAKMAN Eyewash Replacement Bowl (RPG68-0072)
- SLOAN Royal 186 Royal 186 (3012600)
- ZORO SELECT Strut Pipe Clamp, 4 In, Galvanized Steel (22FP73)
- ANVIL Clevis Hanger, Size 6, 2 1/2 To 5 In (0500173380)
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In (0500340096)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 4 In (0500175104)
- ANVIL Pipe Protection Saddle, 3/4 To 1 1/2 In (0500071527)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340120)
- ANVIL Pipe Covering Protection Saddle, 3 To 5In (0500072061)
- PS 3425 All SS Hot Tap Saddle for Copper Tube (PS 3425)
- Anvil Plumbing Accessories