Shop All Pipe Saddles & Shields
Anvil
Insulation Protect Shield, 3/4 To 2 1/2In
Mfr # 0500340047
Zoro # G1976213
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Gauge 18
- Insulation OD 4 in
- Length 12 in
- Type 4A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500340047
- Zoro # G1976213
- UPC # 690291145605
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Length | 12 in |
Pipe Size | 3/4 to 2-1/2 in |
Overall Length | 12 in |
For Insulation Outside Diameter | 4 in |
For Pipe Size | 3/4 in to 2 1/2 in |
Details
Item | Protection Shield |
Material | Steel |
Gauge | 18 |
Insulation OD | 4 in |
Type | 4A |
Standards and Approvals | A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41) |
Insulation Thickness | 1/2 to 1-1/2 in |
Finish | Pre-Galvanized |
Product Type | Insulation Protection Shield |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41 |
Material of Construction | Pre-Galvanized Steel |
Minimum Operating Temperature | -32 Degrees F |
Mount Type | Clevis Hanger |
Metal Material Gauge | 18 ga |
Maximum Operating Temperature | 150 Degrees F |
Insulation Thickness Range | 1/2 in to 1 1/2 in |
Description
Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 4 in, Insulation Thickness Range 1/2 in to 1 1/2 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 12 in, For Pipe Size 3/4 in to 2 1/2 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST BEND Faucet (P69-104D)
- PARKER Tubing, Natural, Overall 100 ft L (NN14X1.5)
- SIOUX CHIEF 3/4 in. 10 ft. Galvanized Galvanized Steel Pipe Hanger Strap (524-1022PK2)
- PARKER 1/8" MNPT SS 90 Degree Elbow (2-2 ME-SS)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 3 In (0500175088)
- ANVIL Clevis Hanger, Size 6, 2 1/2 To 5 In (0500173380)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 4 In (0500175104)
- ANVIL Insulation Protection Shield, 3/4 To 2 In (0500340039)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 10 In (0500175146)
- ANVIL Pipe Saddle Support, Galvanized, 6 In (0500362058)
- PS 3425 All SS Hot Tap Saddle for Steel/PVC Pipe (PS 3425)
- Anvil Pipe Saddles & Shields