Shop All Pipe Saddles & Shields
Anvil
Insulation Protect Shield, 3 1/2 To 4 In
Mfr # 0500340112
Zoro # G3396644
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type 10A
- Gauge 16
- Pipe Size 3-1/2 to 4 in
- Insulation Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500340112
- Zoro # G3396644
- UPC # 690291145674
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 3-1/2 to 4 in |
Length | 12 in |
For Pipe Size | 3 1/2 in to 4 in |
For Insulation Outside Diameter | 8.6 in |
Overall Length | 12 in |
Details
Item | Protection Shield |
Material | Steel |
Type | 10A |
Gauge | 16 |
Insulation Thickness | 2 in |
Standards and Approvals | A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41) |
Insulation OD | 8 41/64 in |
Finish | Pre-Galvanized |
Product Type | Insulation Protection Shield |
Mount Type | Clevis Hanger |
Maximum Operating Temperature | 150 Degrees F |
Material of Construction | Pre-Galvanized Steel |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41 |
Insulation Thickness Range | 2 in |
Minimum Operating Temperature | -32 Degrees F |
Metal Material Gauge | 16 ga |
Description
Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 8.6 in, Insulation Thickness Range 2 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 12 in, For Pipe Size 3 1/2 in to 4 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-15 BRONZE Y-STRAINER (105-503)
- ZORO SELECT 2-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.5)
- JONES STEPHENS Closet Flange Repair Ring, 5" I.D., 8" O.D. (C85000)
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX320225PWREV)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340070)
- ANVIL Pipe Protection Saddle, 3/4 To 1 1/2 In (0500071527)
- ANVIL Insulation Protection Shield, 3/4 To 2 In (0500340039)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340054)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- ANVIL Pipe Protection Saddle, 1 1/2 To 2 1/2 In (0500072046)
- ZORO SELECT Stud Guard, PK25 (SGE-316)
- Anvil Plumbing Accessories