Shop All Pipe Saddles & Shields
Anvil
Insulation Protect Shield, 1 1/2 To 4 In
Mfr # 0500340088
Zoro # G2758804
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards and Approvals A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41)
- Type 8A
- Pipe Size 1-1/2 to 4 in
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0500340088
- Zoro # G2758804
- UPC # 690291145643
- Country of Origin United States
- Category Pipe Saddles & Shields
Dimensions
Pipe Size | 1-1/2 to 4 in |
Length | 12 in |
For Pipe Size | 1 1/2 in to 4 in |
For Insulation Outside Diameter | 6.6 in |
Overall Length | 12 in |
Details
Item | Protection Shield |
Material | Steel |
Standards and Approvals | A-A-1192A (Type 40), ANSI/MSS SP-69, MSS SP-5 (Type 40), WW-H-171-E (Type 41) |
Type | 8A |
Gauge | 16 |
Insulation OD | 6 41/64 in |
Insulation Thickness | 1 to 2 in |
Finish | Pre-Galvanized |
Product Type | Insulation Protection Shield |
Material of Construction | Pre-Galvanized Steel |
Minimum Operating Temperature | -32 Degrees F |
Metal Material Gauge | 16 ga |
Insulation Thickness Range | 1 in to 2 in |
Application | Outside of Foam or Fiber Glass Insulation |
Standards | ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41 |
Mount Type | Clevis Hanger |
Features | Chamfered Cupped Ends for Non-Sharp Edges |
Maximum Operating Temperature | 150 Degrees F |
Description
Protection Shield, Finish Pre-Galvanized, For Insulation Outside Diameter 6.6 in, Insulation Thickness Range 1 in to 2 in, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -32 Degrees F, Mount Type Clevis Hanger, Overall Length 12 in, For Pipe Size 1 1/2 in to 4 in, Standards ANSI/MSS SP-69, Federal Specification A-A-1192A, Type 40, MSS SP-58, Type 40, WW-H-171-E, Type 41, Application Outside of Foam or Fiber Glass Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bench Yoke Vise, 1/8 to 4 in (22XP97)
- JONES STEPHENS Utlty Grd/Lght Dty Plstc Seat, Wht, Elongt, With Cover, Elongated (U100600)
- ZORO SELECT 1-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1886-060)
- LEGRIS 6mm Female Compression Brass Nut 50PK (0110 06 00)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- ANVIL Pipe Covering Protection Saddle, 3 In (0500071568)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500360367)
- ANVIL Insulation Protection Shield, 5 To 6 In (0500340120)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340054)
- ANVIL Insulation Protection Shield, 1/2 To 1 In (0500340013)
- Anvil Pipe Saddles & Shields