Shop All Galvanized Pipe Fittings
Anvil
Hex Bushing, Steel, 3/4 x 1/4 in, NPT
Mfr # 0319905683
Zoro # G800714951
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Hex Bushing
- Standards ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Fitting Connection Type NPT x NPT
- Pipe Size 1/4 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319905683
- Zoro # G800714951
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/4 in |
Description
Hex Bushing, Steel, Galvanized, Class Class 300, For Pipe Schedule 80, 3/4 in, Female, NPT, 1/4 in, Male, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBCP)
- KOHLER Toilet Seat (1022679-0)
- ANVIL 8700158853 1.5 in. Galvanized Merchant Coupling (228775)
- ANVIL 2" FNPT Galvanized 45 Degree Elbow (0311024400)
- ANVIL 1/2" NPT Galvanized Street Tee (0311062004)
- ANVIL 1" FNPT Galvanized Coupling (0311080600)
- ANVIL Coupling, Steel, 1/4 in, NPT, Class 150 (0321200016)
- ANVIL Union, Forged Steel, 1 1/2", NPT, Class 3000 (0361504608)
- LEGEND VALVE 1" GALVANIZED TEE (352-155)
- Anvil Galvanized Pipe Fittings