Shop All Galvanized Pipe Fittings
Anvil
Hex Bushing, Steel, 3/4 x 1/2 in, NPT
Mfr # 0319905600
Zoro # G800714937
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Hex Bushing
- Standards ASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35
- Pipe Size 1/2 in, 3/4 in
- Pipe Fitting Connection Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319905600
- Zoro # G800714937
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Hex Bushing, Steel, Galvanized, Class Class 300, For Pipe Schedule 80, 3/4 in, Female, NPT, 1/2 in, Male, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Plug, 304 SS, 3/4", MNPT (ZUSA-PF-347)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/8 in. O.D. Comp. Dual Inline Outlet Dual Shut-Off 1/4-Turn Stop (FSBDVS1238C)
- ELKAY Crosstown Stainless Steel 22-1/2" x 15-1/2" x 1-1/4" Bottom Grid (CTXBG2215)
- PARKER 1/8" Compression Low Lead Brass Tube Support (63PT-2-16)
- ANVIL 1/2" FNPT Galvanized Floor Flange (0311105001)
- ANVIL 4" FNPT Galvanized 45 Degree Elbow (0311025209)
- ANVIL 3/4 Galv Mall Elbows 0009 (8700124202)
- ANVIL 3/4" NPT Galvanized Coupling (0321201147)
- ANVIL 3/4" FNPT Galvanized Floor Flange (0311105209)
- ANVIL Coupling, Steel, 1/4 in, NPT, Class 150 (0321200016)
- PROSOURCE Pipe Nipple Galv 3/4 X Close (3/4XCG)
- Anvil Fittings