Shop All Black Pipe Fittings
Anvil
Female NPT x Male NPT Malleable Iron Hex Bushing
Mfr # 0318906484
Zoro # G100714378
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Connection Type Female NPT x Male NPT
- For Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318906484
- Zoro # G100714378
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Pipe Size | 3/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, For Pipe Schedule 80, 3/4 in, Female, NPT, 1/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" x 4" IPS pipe nipple in Matte Black (D12104-62)
- RHEEM Pressure Switch, Metal/Plastic, For 3CFJ2 (SP14197B)
- ZORO SELECT 2" NPT Bronze Spring Check Valve (6AJY6)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797)
- ANVIL Female NPT x Male NPT Malleable Iron Hex Bushing (0318906369)
- ANVIL 1" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822703)
- ANVIL 8700134557 1.5 x 1.25 in. Malleable Iron Pipe Fitting Black Reducing Coupling (198648)
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300149200)
- ANVIL 3/4" Male NPT Malleable Iron Square Head Plug Class 125 (0318902400)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156409)
- ANVIL 2-1/2" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200223)
- Anvil Black Pipe Fittings