Shop All Black Pipe Fittings
Anvil
Female NPT x Male NPT Malleable Iron Hex Bushing
Mfr # 0318906369
Zoro # G200714421
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Standards ASTM A105, ASTM A182, ASTM A350
- Pipe Fitting Connection Type Female NPT x Male NPT
- Maximum Operating Pressure 300 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318906369
- Zoro # G200714421
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Pipe Size | 1/2 in, 3/4 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, For Pipe Schedule 80, 3/4 in, Female, NPT, 1/2 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Hand, Shower Hose, 60"-80" (U495D-RB60-PK)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0050X12.00-7-4)
- AMERICAN STANDARD Inlet Spud, Toilet 1 1/2" (047007-0070A)
- PARKER Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, White, 10 PK (6316 60 00WP2)
- ANVIL Female NPT x Male NPT Malleable Iron Hex Bushing (0318906484)
- ANVIL 2" x 1-1/2" x 3/4" FNPT Cast Iron Reducing Tee Class 125 (0300048006)
- ANVIL 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109556)
- ANVIL MI FLR FLNG 2"" FX (8700164109)
- ANVIL 1-1/2 Tee, Black Malleable, 150 PSI, Lead Free (0810030619)
- ANVIL 1" Female NPT x Female NPT Steel Easy Alignment Coupling Class 150 (0320201809)
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310507801)
- Anvil Black Pipe Fittings