Shop All Galvanized Pipe Fittings
Anvil
Hex Bushing, Forged Steel, 3/8 x 1/8 in
Mfr # 0361309057
Zoro # G700714877
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Size 1/8 in, 3/8 in
- Hex Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361309057
- Zoro # G700714877
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1/8 in, 3/8 in |
Hex Size | 11/16 in |
Overall Length | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 3/8 in, Female, NPT, 1/8 in, Male, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Drano Professional Strength Gel Drain Clog Remover 160 oz (70462)
- NIBCO 3/4" FNPT Brass Gas Ball Valve Inline (GB1A)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-80-4-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36219)
- ANVIL 3/4" x 3/4" x 1/4" FNPT Galvanized Reducing Tee (0311038608)
- ANVIL STZ Industries 1/2 in. FIP each Galvanized Malleable Iron Lock Nut (311UPLN-12)
- ANVIL 3/4" x 3/8" FNPT Galvanized Reducer (0311086201)
- ANVIL BUSHING 2X1"" GALV (8700131355)
- ANVIL 1-1/4" MNPT Galvanized Plug (0319902482)
- ANVIL 1/2" FNPT Galvanized Coupling (0311080204)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008)
- Anvil Galvanized Pipe Fittings