Shop All Galvanized Pipe Fittings
Anvil
Hex Bushing, Forged Steel, 3/4 x 1/4 in
Mfr # 0361309446
Zoro # G500714862
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Fitting Connection Type NPT x NPT
- Pipe Size 1/4 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361309446
- Zoro # G500714862
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 3/4 in |
Fitting Pipe Size | 3/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 3/4 in, Female, NPT, 1/4 in, Male, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Nylon Plastic Flat Shower Door Rollers 4PK (31388)
- KOHLER Dtv Prompt(R) Three-Outlet Digital Interface (558-1CP)
- WESTBRASS 1/2" x 36" IPS pipe nipple in Polished brass (D12136-03)
- ELKAY Accessory-Access Panel (ACCESS12X38-5)
- ANVIL Coupling, Forged Steel, 1 in, Class 3000 (0361502594)
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- ANVIL 2" x 2" x 1" FNPT Galvanized Reducing Tee (0311049209)
- ANVIL Hex Bushing, Forged Steel, 1 x 1/4 in (0361309545)
- ANVIL 2" FNPT Galvanized Tee (0311030803)
- ANVIL 1-1/2" x 1" MNPT Galvanized Hex Bushing (0319907440)
- BILLCO Corporation 1/4 in. FPT Galvanized Steel Hex Cap (753288000223)
- Anvil Galvanized Pipe Fittings