Shop All Galvanized Pipe Fittings
Anvil
Hex Bushing, Forged Steel, 2 x 1 1/2 in
Mfr # 0361309867
Zoro # G800714906
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Size 1 1/2 in, 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361309867
- Zoro # G800714906
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in, 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Female, NPT, 1 1/2 in, Male, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Inch x 3 Inch Slip x Slip PVC Bushing SCH 40 (8113370)
- ARMACELL 2-1/8" Idx1" Lapseal Armaflex Pipe Insul. 36/Ctn (BST21810)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (40SE113N034)
- ANVIL 1/2" FNPT Galvanized 90 Degree Elbow (0311000806)
- ANVIL 2 Cored Plug, Galvanized Malleable, 150 PSI, Lead Free (0819902578)
- ANVIL 1" x 1/2" FNPT Galvanized Reducer (0311087001)
- ANVIL 1/4" FNPT Galvanized Tee (0311029409)
- ANVIL 3" MNPT Galvanized Square Head Plug (0319902649)
- ANVIL 3/8" FNPT Galvanized Cap (0319900080)
- BSC PREFERRED Standard-Wall Galvanized Steel Threaded Pipe Nipple Fully Threaded 2-1/2 NPT 2-1/2 Long (4549K681)
- Anvil Galvanized Pipe Fittings