Shop All Galvanized Pipe Fittings
Anvil
Hex Bushing, Forged Steel, 1 x 1/4 in
Mfr # 0361309545
Zoro # G700714853
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Standards ANSI B1.20.1, ASME B16.11, ASTM A105
- Pipe Size 1 in, 1/4 in
- Pipe Fitting Connection Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361309545
- Zoro # G700714853
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size | 1 in, 1/4 in |
Fitting Pipe Size | 1 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 1 in, Female, NPT, 1/4 in, Male, NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool Kit (800-104ADD)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- EZ-FLO EASTMAN Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (10122)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV118-1)
- ANVIL 2" x 2" x 1" FNPT Galvanized Reducing Tee (0311049209)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- ANVIL Tee, Forged Steel, 1 1/4 in, Class 3000 (0361502230)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- ANVIL 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (0319907002)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- SOUTHLAND 2 In. Malleable Iron Galvanized Cap (511-408BG)
- Anvil Fittings